S960 P Continuous Flex PUR Control Cable 16/12c

Item #: 0182051

Cat #: 7761612

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
S960 P Tear & Oil Resistant Continuous Flex Pur Control Cable 16/12C UL CSA CE

Overview

S960 P Tear & Oil Resistant Continuous Flex Pur Control Cable 16/12C UL CSA CE
Also known as: 7761612, SAB07761612

Specifications

Type: Chemical Resistant
Material: Copper, PUR
Color: Gray
Volts AC: 600
Stranding: Stranded
Type: Chemical Resistant
Color: Gray
Stranding: Stranded
Material: Copper, PUR
Volts AC: 600