80W LED Standard Wallpack, 5000K, Bronze

Item #: 0182040

Cat #: WPLEDC80Y/PCS

UPC: 019813134123

$ 927.34 EA
Company wide:
0 in stock
Documents & Guides
80W LED Standard Wallpack, 5000K, Bronze

Overview

80W LED Standard Wallpack, 5000K, Bronze

High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Traditional wallpack look from the front. 3 cutoff options. 5-year warranty.

Also known as: 019813134123, WPLEDC80Y/PCS, RABWPLEDC80YPCS

Specifications

Type: LED
Wattage: 80
Color: Bronze
Type: LED
Color: Bronze
Wattage: 80