
4" Concrete Ring, 3" Deep, 1 - 3/4" KOs, Steel
Item #: 0182033
Cat #: 277
UPC: 050169002773
$ 31.92 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Concrete Ring, Depth: 6 Inch, Single Row Knockouts: 1/2 Inch and 3/4 Inch, Cubic Inches: 74 Inch, Steel
Overview
4 Inch Concrete Ring, Depth: 6 Inch, Single Row Knockouts: 1/2 Inch and 3/4 Inch, Cubic Inches: 74 Inch, Steel
Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 050169002773, 277, RAC277
Features & Benefits
- Flat sides provide excellent contact for locknuts
- External ears are used to nail the ring to the wood form
- Top cover is removable for before-pour work
- Ears on inside of box are for fixtures
- Waxed fixture ears prevent concrete from interfering with the threads
- A variety of covers are available
- Cover plate must be orered separately with all RACO® concrete rings
Specifications
| Depth: | 3 in |
| Knockout Diameter: | 3/4 in, 1 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 37 in³ |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Depth: | 3 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 37 in³ |
| Knockouts: | Yes |
| Knockout Diameter: | 3/4 in, 1 in |
| Material: | Steel |
| Number of Knockouts: | 8 |