Breaker, 90A, 2P, 120/240V, 22 kAIC

Item #: 0182027

Cat #: BRH290

UPC: 786676373852

$ 113.97 EA
Company wide:
0 in stock
Circuit Breaker, 2-pole, 22 Kaic, 90 Amp, Wire Size #4-1/0, 120/240 Volt AC, 5 per Package

Overview

Circuit Breaker, 2-pole, 22 Kaic, 90 Amp, Wire Size #4-1/0, 120/240 Volt AC, 5 per Package
Also known as: 786676373852, BRH290, CUTBRH290

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 90
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 90
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR