Pipe Spacer, For Conduit Sizes: 1/2, 3/4 & 1", Malleable Iron

Item #: 0182026

Cat #: 1350

UPC: 786210013503

$ 4.19 EA
Company wide:
194 in stock
Documents & Guides
Pipe Spacer, Material: Malleable Iron - Hot Dipped Galvanized, Capacity: 1/2" to 1" Rigid/IMC Conduit

Overview

Pipe Spacer, Material: Malleable Iron - Hot Dipped Galvanized, Capacity: 1/2" to 1" Rigid/IMC Conduit

T&B® brand has been recognized as the leading brand of electrical fittings. Industry standards such as Liquidtight® fittings, Erickson® couplings and many others are registered trade marks. The innovation continues with numerous products and features for both ordinary and hazardous locations.

Also known as: 786210013503, 1350, THB1350, conduit standoff, 1-hole backstraps

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1/2 in, 1 in
Material: Malleable Iron
Diameter: 3/4 in, 1/2 in, 1 in