Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 3000K

Item #: 0182021
Cat #: FB32T8/TL830/6 ALTO 20PK
UPC: 046677378974
$ 15.66 EA
Company wide:
25 in stock
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 3000K. Length: 22-7/16 in. *Philips Part # 37897-6* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 3000K. Length: 22-7/16 in. *Philips Part # 37897-6* *** Not for Sale in Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677378974, FB32T8/TL830/6 ALTO 20PK, PHIFB32T8TL8306ALT

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Lumens: 2800
Type: Rapid Start
Color Rendering Index (CRI): 85
Shape: T8-6U (U-Bend)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Lumens: 2800
Color Rendering Index (CRI): 85
Length: 22.438 in
Base: Medium Bi-Pin (G13)
Wattage: 32
Type: Rapid Start
Shape: T8-6U (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)