Finishing Project Pack (4PK)

Item #: 0182019

Cat #: A80F1

UPC: 026715258703

$ 59.87 EA
Company wide:
136 in stock
Documents & Guides
4" Finish Pack, CFM: 80, Sones: 2.0, Series: InVent. For Use With Broan A000HFNF, Includes (x4) Fan Motors & White Grills, Housing: 9-1/4"L x 10"W x 5-3/4D". Grille Size: 11-3/8"L X 12"W ***Priced/Unit, Sold In Multiples of 4***

Overview

4" Finish Pack, CFM: 80, Sones: 2.0, Series: InVent. For Use With Broan A000HFNF, Includes (x4) Fan Motors & White Grills, Housing: 9-1/4"L x 10"W x 5-3/4D". Grille Size: 11-3/8"L X 12"W ***Priced/Unit, Sold In Multiples of 4***

With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging, losing or storing the product. Once all construction is complete, the purchase of a finish pack, 4 grilles and 4 motor/blower wheels, can be made to add the finishing touches to the room.

Also known as: 026715258703, A80F1, BRNA80F1

Specifications

CFM: 80
Sones: 2
Color: White
CFM: 80
Color: White
Sones: 2