Ceiling Fan, 80 CFM

Item #: 0182016

Cat #: A80

UPC: 026715236510

$ 86.49 EA
Company wide:
21 in stock
Documents & Guides
Ceiling Fan, CFM: 80, Sones: 2.0, Duct Size: 4", Watts: 43.1, Color: White, Weight: 10 lbs.

Overview

Ceiling Fan, CFM: 80, Sones: 2.0, Duct Size: 4", Watts: 43.1, Color: White, Weight: 10 lbs.

The A80 White 80 CFM Ceiling Exhaust Bath Fan offers room side installation, with “No Attic Access Required”. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts. 

Also known as: 026715236510, A80, BRNA80, cheap 80 cfm

Specifications

CFM: 80
Sones: 2
Volts AC: 120
Color: White
CFM: 80
Volts AC: 120
Sones: 2
Color: White