IND PROX COMPLETE

Item #: 0182007

Cat #: E51ALT6

UPC: 782113107196

$ 736.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Modular Proximity Sensor, E51, 0.94 in range, Top Sensing, Unshielded, Output ON (1 LED per output), Screw Terminals, 500 mA AC/DC solid state output, Alternate frequency

Overview

Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Modular Proximity Sensor, E51, 0.94 in range, Top Sensing, Unshielded, Output ON (1 LED per output), Screw Terminals, 500 mA AC/DC solid state output, Alternate frequency

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113107196, E51ALT6, CUTE51ALT6

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4