12 AWG THHN/THWN-2 Stranded Copper, Green w/ Yellow Stripe

Item #: 0182000

Cat #: 12THHNCSTRGREYEL50

UPC: 048243961665

$ 0.34 FT
Company wide:
70,000 in stock
Documents & Guides
Building Wire, THHN/THWN-2, 12 AWG, Stranded Copper, 600V, Green w/Yellow, 500 ft. Reel.

Overview

Building Wire, THHN/THWN-2, 12 AWG, Stranded Copper, 600V, Green w/Yellow, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243961665, 12THHNCSTRGREYEL50, 12 ig

Specifications

Color: Green/Yellow
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded