110 CFM Ceiling Fan, Single Speed

Item #: 0181998

Cat #: A110

UPC: 026715236534

$ 115.99 EA
Company wide:
10 in stock
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 110, Sones: 3.0, Duct Size: 4", Power Watts: 47.3, Color: White.

Overview

Ceiling Fan, Series: InVent. CFM: 110, Sones: 3.0, Duct Size: 4", Power Watts: 47.3, Color: White.
Also known as: 026715236534, A110, BRNA110

Specifications

Sones: 3
Volts AC: 120
Color: White
CFM: 110
Sones: 3
Color: White
Volts AC: 120
CFM: 110