Beam Clamp, 2" Conduit to 5/16" to 1/2" Beam, Steel

Item #: 0181996

Cat #: 32M58

UPC: 782856172321

$ 6.11 EA
Company wide:
239 in stock
Documents & Guides
Conduit Clip,2 In Conduit,5/16 To 1/2 In Flange

Overview

Conduit Clip,2 In Conduit,5/16 To 1/2 In Flange

Easy, hammer-on method to secure conduit from a structural steel element with a snap close fastener.

Also known as: 782856172321, 32M58, CDY32M58

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant