Air Conditioner for Enclosure, 8500 BTU, 2500W, 460V, 62.20 x 15.70 x 11.60", Light Gray, Steel

Item #: 0181903

Cat #: S162546G050

UPC: 783510281830

$ 9556.16 EA
Company wide:
0 in stock
Air Conditioner for Enclosure, 8500 BTU, 2500 Watt, 460 Volt, 62.20 x 15.70 x 11.60 Inch, Light Gray, Steel

Overview

Air Conditioner for Enclosure, 8500 BTU, 2500 Watt, 460 Volt, 62.20 x 15.70 x 11.60 Inch, Light Gray, Steel

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510281830, S162546G050, HOFS162546G050

Specifications

Color: Light Gray
Material: Steel
Wattage: 2500
Width: 15.700 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 11.600 in
Height: 7.320 in
BTU: 8500
Color: Light Gray
Wattage: 2500
Finish: Powder Coated
Depth: 11.600 in
BTU: 8500
Material: Steel
Width: 15.700 in
IP/NEMA Rating: NEMA 12
Height: 7.320 in