4H HORZ TEE 24R 36W

Item #: 0181897
Cat #: LD4AHT2436
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
4H HORZ TEE 24R 36W

Overview

4H HORZ TEE 24R 36W
Also known as: LD4AHT2436, CBFLD4AHT2436

Specifications

Length: 250 ft
Diameter: 1 1/4 in
Color: Orange
Length: 250 ft
Color: Orange
Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)