2' LED Strip Fixture, 23W, 40K

Item #: 0181892

Cat #: 2SLSTP2040DD-120V

UPC: 080083705788

Company wide:
0 in stock
Documents & Guides
2 Ft. Linear LED Striplight, 2000 Lumens, 4000K, 120V Triac Dimmable

Overview

2 Ft. Linear LED Striplight, 2000 Lumens, 4000K, 120V Triac Dimmable
Also known as: 080083705788, 2SLSTP2040DD-120V, MET2SLSTP2040DD120

Specifications

Wattage: 23
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 23
Volts AC: 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White