ETNCL 22CZ-LD4-24-UNV-L840-CD1-U CZ

Item #: 0181851

Cat #: 22CZ-LD4-24-UNV-L840-CD1-U

UPC: 080083727537

Company wide:
0 in stock
Documents & Guides
MET 22CZ-LD4-24-UNV-L840-CD1-U 22.6W, 2547 Lumen, 4000K Color Temperature

Overview

MET 22CZ-LD4-24-UNV-L840-CD1-U 22.6W, 2547 Lumen, 4000K Color Temperature
Also known as: 080083727537, 22CZ-LD4-24-UNV-L840-CD1-U, MET22CZLD424UNVL84

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277