MET 24GR-LD4-64-F1-UNV-L840-CD1-U

Item #: 0181848

Cat #: 24GR-LD4-64-F1-UNV

UPC: 080083718511

Company wide:
0 in stock
Documents & Guides
MET 24GR-LD4-64-F1-UNV-L840-C 24GR-LD4-64-F1-UNV-L840-CD1-U LED Troffer: 0-10V Dimming, Watt: 70.6, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 6808, CRI: 85, Color Temperature: 4000K

Overview

MET 24GR-LD4-64-F1-UNV-L840-C 24GR-LD4-64-F1-UNV-L840-CD1-U LED Troffer: 0-10V Dimming, Watt: 70.6, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 6808, CRI: 85, Color Temperature: 4000K
Also known as: 080083718511, 24GR-LD4-64-F1-UNV, MET24GRLD464F1UNV4, Troffer

Specifications

Mounting: Recessed
Wattage: 70
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Wattage: 70
Light Technology: LED
Volts AC Range: 120 - 277