POW PS500-2T3-20PG PS 500 2T3; TWO

Item #: 0181835

Cat #: P4101 20PG

UPC: 702316512917

$ 9.40 FT
Company wide:
0 in stock
Documents & Guides
PS 500 2T3: Two Pcs. PS 500 Welded Back to Back 1 5/8 In. x 1 5/8 In. x 14 Ga. , PS 500 2T3 20 PG

Overview

PS 500 2T3: Two Pcs. PS 500 Welded Back to Back 1 5/8 In. x 1 5/8 In. x 14 Ga. , PS 500 2T3 20 PG
Also known as: 702316512917, P4101 20PG, PSTP410120PG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in