Deep Strut - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

Item #: 0181833

Cat #: P1001 20PG

UPC: 702316528543

$ 15.23 FT
Company wide:
780 in stock
Documents & Guides
Deep Strut - Back To Back, Steel, Pre-Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 20' Long

Overview

Deep Strut - Back To Back, Steel, Pre-Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 20' Long

Channel - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

Also known as: 702316528543, P1001 20PG, DEEPSTRUTPGBBNH20, Senior Strut

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in