Compression Lug, Copper, 1-Hole, Long Barrel, 3/0 AWG

Item #: 0181829

Cat #: BBLU3/0S

UPC: 785037216074

$ 12.62 EA
Company wide:
60 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Longer length barrel permits extra crimps for additional assurance on heavy duty loads. Seamless, one piece, pure copperconstruction with tin plating ensures maximum conductivity.

Also known as: 785037216074, BBLU3/0S, PENBBLU30S

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 3/0