Temperature Gun, Range: -22°F to 752°F

Item #: 0181814

Cat #: 2267-20

UPC: 045242345458

$ 79.20 EA
Company wide:
9 in stock
Documents & Guides
Temperature Gun, Laser, Features: Measures Surface Temperature (-22°F - 752°F), 10:1 Distance to Spot Ratio & 0.1°F Resolution.

Overview

Temperature Gun, Laser, Features: Measures Surface Temperature (-22°F - 752°F), 10:1 Distance to Spot Ratio & 0.1°F Resolution.

The Milwaukee infrared temp-gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple high/low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.

Also known as: 045242345458, 2267-20, MIL226720

Features & Benefits

  • Measures surface temperatures -22⁰F to 752⁰F for use in a variety of applications
  • 10:1 distance-to-spot ratio measures a 1 ft. spot from 10 ft. way
  • Premium LCD display for clear readings
  • User-configurable high/low temperature alert
  • Fully bumpered nose, shielded LCD survives 6 Ft. ft drops
  • Hold, max, min, avg, diff modes
  • Clear button functions, easy setup
  • Overmolded grip for easy handling
  • 0.95 Fixed emissivity

Specifications

Color: Red
Color: Red