16 AWG MTW, Blue, 2500'

Item #: 0181781

Cat #: 16MTWSTRBLUX2500

UPC: 029892253684

$ 0.32 FT
Company wide:
27,500 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.

MTW wire, also known as Machine Tool Wire, is a type of flexible hook-up wire often used in industrial machinery, control cabinets, and appliance wiring. It's known for its high flexibility, making it suitable for routing in tight spaces. MTW wire typically features stranded copper conductors and PVC insulation, rated for up to 600V and 90°C (dry) or 60°C (wet).

Also known as: 029892253684, 16MTWSTRBLUX2500

Specifications

Color: Blue
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Blue
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded