Calpipe Industries PV0700FDCT2

Item #: 0181765

Cat #: PV0700FDCT2

UPC: 847656071721

$ 257.97 EA
Company wide:
0 in stock
Documents & Guides
CALBOND PV0700FDCT2 FDCT2 3/4 FD BOX- PVC COATED

Overview

CALBOND PV0700FDCT2 FDCT2 3/4 FD BOX- PVC COATED

Protect your electrical wiring with PVC coated 1-gang device boxes—engineered for maximum corrosion resistance and durability in harsh environments. Ideal for industrial, commercial, and outdoor applications, these boxes provide a secure, weather-resistant enclosure for a single switch or outlet. The tough PVC coating shields against chemicals, moisture, and abrasion, ensuring long-lasting, code-compliant performance. Choose PVC coated 1-gang device boxes for superior protection and reliability in demanding conditions.

Also known as: 847656071721, PV0700FDCT2, CLBPV0700FDCT2

Specifications

Color: Black
Gangs: 1
Material: PVC Coated Steel
Hub Diameter: 3/4 in
Number of Hubs: 3
Color: Black
Material: PVC Coated Steel
Number of Hubs: 3
Gangs: 1
Hub Diameter: 3/4 in