LED Troffer, 100W, 5000K, 2' x 2'

Item #: 0181764

Cat #: AX-PL2-100W50K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer/High Bay, 0-10V Dimming, Watts: 100, Volts: 100-277, Dimensions: 2' x 2', Life: 100,000 Hours, Lumens: 11000, CRI: 85, Color Temperature: 5000K. Beam Angle: 110°, Acrylic Lens.

Overview

LED Troffer/High Bay, 0-10V Dimming, Watts: 100, Volts: 100-277, Dimensions: 2' x 2', Life: 100,000 Hours, Lumens: 11000, CRI: 85, Color Temperature: 5000K. Beam Angle: 110°, Acrylic Lens.

Improved "Supa-Lumen" Version Instant Turn On/Off - No Warm Up Elegant Low Profile Design Efficient Edge Lit LED Architecture Smooth Lighting Distribution Directional or Diffuse Light Output Proprietary Low-Glare Optical Films Suspended or Embedded Applications 2' x 2' and 2' x 4' Versions Suitable for Indoor Damp Locations

Also known as: AX-PL2-100W50K, AXLAXPL2100W50K

Specifications

Type: Troffer, 0-10V Dimming
Lumens: 11000
Light Technology: LED
Dimmable: Yes
Angle: 110°
Type: Troffer, 0-10V Dimming
Light Technology: LED
Angle: 110°
Lumens: 11000
Dimmable: Yes