LED Driver, 2-Wire, Compact, Remote Mountable, 120V

Item #: 0181725

Cat #: LTEA4U1UKL-AV120

UPC: 784276075503

Company wide:
0 in stock
Documents & Guides
LED Driver, 2-Wire, Compact, Remote Mountable, 120 Volt

Overview

LED Driver, 2-Wire, Compact, Remote Mountable, 120 Volt

UL listed Hi-Lume A-Series driver, forward phase, 12 V, provides continuous flicker-free dimming for constant current or voltage LED sources

Also known as: 784276075503, LTEA4U1UKL-AV120, LUTLTEA4U1UKLAV120

Specifications

Type: LED Driver
Light Technology: LED
Type: LED Driver
Light Technology: LED