
TB LS-4.6-200A CABLE TIE 302/304 SS
Item #: 0181700
Cat #: LS-4.6-200A
UPC: 786210242156
$ 3.36 EA
Company wide:
0
in stock
Documents & Guides
TR LS4.6200A CABLE TIE 302/30
Overview
TR LS4.6200A CABLE TIE 302/30
Also known as: 786210242156, LS-4.6-200A, THBLS46200A
Specifications
| Weight Capacity: | 200 lbs |
| Width: | 0.180 in |
| Material: | Stainless Steel |
| Diameter: | 2 in |
| Length: | 7.900 in |
| Weight Capacity: | 200 lbs |
| Material: | Stainless Steel |
| Length: | 7.900 in |
| Width: | 0.180 in |
| Diameter: | 2 in |