Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 0181683

Cat #: P3100T 10PG

UPC: 702316500976

$ 3.80 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.

14 Gauge Slotted Strut Channel PS 210 EH is the original metal framing strut channel and has been used in countless applications. Commonly known as 14 Gauge Standard or Deep Slotted Channel, it is the global standard for strut metal framing. This channel is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 702316500976, P3100T 10PG, PSTP3100T10PG, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in