50 CFM Ceiling Fan, Single Speed, Energy Efficient

Item #: 0181669

Cat #: AEN50

UPC: 026715236473

Company wide:
0 in stock
Ceiling Fan, Series: InVent. CFM: 50, Sones: 0.5, Duct Size: 4", Power Watts: 20.0, Energy Star Qualified, Color: White.

Overview

Ceiling Fan, Series: InVent. CFM: 50, Sones: 0.5, Duct Size: 4", Power Watts: 20.0, Energy Star Qualified, Color: White.
Also known as: 026715236473, AEN50, NUTAEN50

Specifications

CFM: 50
Color: White
Diameter: 4 in
CFM: 50
Diameter: 4 in
Color: White