
$ 25.79 EA
Company wide:
0
in stock
Documents & Guides
90 DEG Gland Compression Long Connector, Size: 1/2 IN, Connection: Male Threaded X Compression, Material: Malleable/Steel Nut, Length: 2.06 IN, Thread Length: 0.59 IN, Width: 1.88 IN, Standard: UL Listed, For Use To Connect Conduit To Enclosure At 90 DEG Angle
Overview
90 DEG Gland Compression Long Connector, Size: 1/2 IN, Connection: Male Threaded X Compression, Material: Malleable/Steel Nut, Length: 2.06 IN, Thread Length: 0.59 IN, Width: 1.88 IN, Standard: UL Listed, For Use To Connect Conduit To Enclosure At 90 DEG Angle
Also known as: 781381692809, TWLL50L, APPTWLL50L
Specifications
No Specifications Available