Finishing Project Pack, Energy Star Qualified

Item #: 0181663

Cat #: AEN110F1

UPC: 026715236084

Company wide:
0 in stock
Documents & Guides
4" Finish Pack, CFM: 110, Sones: 1.3, Energy Star Qualified, Series: InVent. For Use With NuTone AN110HF Fan Housing Packs To Complete The Installation. Includes: Fan Motor and White Grille. Housing L x W x D: 9-1/4" x 10" x 5-3/4". Grille Size: 11-1/4"L X 12"W.

Overview

4" Finish Pack, CFM: 110, Sones: 1.3, Energy Star Qualified, Series: InVent. For Use With NuTone AN110HF Fan Housing Packs To Complete The Installation. Includes: Fan Motor and White Grille. Housing L x W x D: 9-1/4" x 10" x 5-3/4". Grille Size: 11-1/4"L X 12"W.
Also known as: 026715236084, AEN110F1, NUTAEN110F1

Specifications

Color: White
CFM: 110
Sones: 1.300
Color: White
Sones: 1.300
CFM: 110