381 6V 1W SX6S T1.25 C2F

Item #: 0181626

Cat #: S7125

UPC: 045923071256

Company wide:
0 in stock
Documents & Guides
1.26 Watt miniature; T1 3/4; 50000 Average rated hours; Midget Flange Base; 6.3 Volt

Overview

1.26 Watt miniature; T1 3/4; 50000 Average rated hours; Midget Flange Base; 6.3 Volt
Also known as: 045923071256, S7125, SATS7125

Specifications

Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Wattage: 1.260
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Shape: T1-3/4 (Tubular)
Wattage: 1.260
Light Technology: Incandescent
Base: Midget Flanged (SX6s)
Volts AC: 6.300
Dimmable: No