18MM STD IND PROX PLASTIC 2W AC

Item #: 0181621

Cat #: E55CAL18A2

UPC: 782113888064

$ 592.61 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Tubular Sensor, E55, Straight, 18 mm, Shielded, Output ON, 2-wire, 6.6 ft, 150 mA at 250V, PVC, 2-wire AC, NO, 20-250V 50/60 Hz

Overview

Inductive Proximity Tubular Sensor, E55, Straight, 18 mm, Shielded, Output ON, 2-wire, 6.6 ft, 150 mA at 250V, PVC, 2-wire AC, NO, 20-250V 50/60 Hz
Also known as: 782113888064, E55CAL18A2, CUTE55CAL18A2

Specifications

Type: Inductive Proximity Sensor, Shielded
Mounting: Panel
Length: 2 m
Diameter: 18 mm
Poles: 1
Range: 6.600 ft
Type: Inductive Proximity Sensor, Shielded
Length: 2 m
Poles: 1
Mounting: Panel
Diameter: 18 mm
Range: 6.600 ft