ETN DT361FDK Heavy Duty Double-Thro

Item #: 0181615

Cat #: DT361FDK

UPC: 786685235141

$ 2873.97 EA
Company wide:
0 in stock

Overview

CUTDT361FDK
Also known as: 786685235141, DT361FDK, CUTDT361FDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12