This product has been discontinued.

Ceiling Fan, Single Speed, Energy Efficient, 80 CFM
Item #: 0181607
Cat #: AEN80
UPC: 026715235285
Company wide:
0
in stock
Discontinued
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 80, Sones: 0.8, Duct Size: 4", Power Watts: 26.9, Energy Star Qualified, Color: White.
Overview
Ceiling Fan, Series: InVent. CFM: 80, Sones: 0.8, Duct Size: 4", Power Watts: 26.9, Energy Star Qualified, Color: White.
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
Also known as: 026715235285, AEN80, NUTAEN80
Specifications
| CFM: | 80 |
| Color: | White |
| Sones: | 0.800 |
| CFM: | 80 |
| Sones: | 0.800 |
| Color: | White |