80 CFM Ceiling Fan, Single Speed, Energy Efficient

Item #: 0181605

Cat #: AE80

UPC: 026715235278

Company wide:
0 in stock
Ceiling Fan, Series: InVent. CFM: 80, Sones: 0.8, Duct Size: 4", Power Watts: 26.9, Energy Star Qualified, Color: White.

Overview

Ceiling Fan, Series: InVent. CFM: 80, Sones: 0.8, Duct Size: 4", Power Watts: 26.9, Energy Star Qualified, Color: White.

Broan® AE80 Flex Series White 80 CFM Ceiling Exhaust Bath Fan, ENERGY STAR® offers easy, room side installation, with No Attic Access Required. Ceiling mounted ventilation fan features foldable mounting ears and EzDuct™ connector for easy installation. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts. This energy efficient fan operates at 80 CFM and a very quiet 0.7 Sones.

Also known as: 026715235278, AE80, BRNAE80

Specifications

CFM: 80
Color: White
Sones: 0.800
CFM: 80
Sones: 0.800
Color: White