Multiple 2304-42-01

Item #: 0181552

Cat #: 122MCSPVC277VX250

UPC: 077680227775

Company wide:
0 in stock
Documents & Guides
12/2 MC STL PVC 277V X 250FT BRN-GREY-GREEN

Overview

12/2 MC STL PVC 277V X 250FT BRN-GREY-GREEN

Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 12 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 2 Conductors, 12 AWG. Colors: Black, White, Green. 250 FT.

Also known as: 077680227775, 122MCSPVC277VX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Length: 250 ft
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel