30A, 120/240V, Transfer Switch Kit

Item #: 0181526

Cat #: R306A

UPC: 815181012786

$ 354.99 EA
Company wide:
6 in stock
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 5.0 kW. Load/Circuit from Loadcenter: 30 Amps, Power Inlet: L14-30. Includes: 6 Circuits, Watt Meter, 16-inch Liquid-Tight Conduit with Fittings. Size: 13" x 8" x 5.00".

Overview

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 5.0 kW. Load/Circuit from Loadcenter: 30 Amps, Power Inlet: L14-30. Includes: 6 Circuits, Watt Meter, 16-inch Liquid-Tight Conduit with Fittings. Size: 13" x 8" x 5.00".

R306A Pro/Tran 2

Also known as: 815181012786, R306A, RTCR306A

Specifications

Volts AC: 120, 240
Mounting: Surface
Circuits: 6
Amps: 30
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Circuits: 6
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 30