Cam Connector, Male Plug, Contact & Insulator, Double Set Screw, #6-#2 AWG, Blue
Item #: 0181521
Cat #: 16D44-UB
UPC: 078477720943
$ 41.71 EA
Company wide:
0
in stock
Documents & Guides
Male Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #6 - #2 AWG, 190 Amp Continuous, 600 Volts, 16 Series Taper Nose, Type 3R "While-in-Use", Blue
Overview
Male Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #6 - #2 AWG, 190 Amp Continuous, 600 Volts, 16 Series Taper Nose, Type 3R "While-in-Use", Blue
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #6 - #2 AWG, 190 Amp Continuous, 600 Volts, 16 Series Taper Nose, Type 3R "While-in-Use"-Blue
Also known as: 078477720943, 16D44-UB, LEV16D44UB
Features & Benefits
- Body is impact-resistant polycarbonate
- EMC conductive coating in base and cover
- Gasket of silver/silicone
- Mounting holes molded directly under cover screws
- QLine E polycarbonate EMC Enclosures provide EMC protection in medium sizes for corrosive environments. This QLine E EMC Enclosure Type 4X, Q18188PCEMC item measures 175x175x74mm with a material of Polycarbonate.
- Polycarbonate material is easily punched, drilled, filed or sawed
- Cross-point flush cover screws are strong, durable polyamide
- Mounting tracks along body side walls for PC card installation
- Molded internal pads for mounting optional panels, rails and other components
Specifications
| Type: | Cam-Type |
| Type: | Cam-Type |