2P3W, 20A 125V, NEMA 5-20R, Wire Leads, White

Item #: 0181508

Cat #: HBL8300SGWA

UPC: 783585152318

Company wide:
0 in stock
Documents & Guides
KEL HBL8300SGWA DUP RCPT TA

Overview

KEL HBL8300SGWA DUP RCPT TA

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.

Also known as: 783585152318, HBL8300SGWA, KELHBL8300SGWA

Features & Benefits

  • Unique tamper-resistant contact mechanism prevents injury
  • Integral wire leads for fast installation and no exposed live parts
  • One-piece nickel-plated brass ground strap
  • I.D. marking surface helps in quick circuit identification

Specifications

Mounting: Screw
Color: White
NEMA Configuration: 5-20R
Mounting: Screw
NEMA Configuration: 5-20R
Color: White