Terminal Strip, Type GRTB, 6 Position Terminal Block Kit

Item #: 0181488

Cat #: GRTB612

UPC: 781381625388

$ 118.80 EA
Company wide:
1 in stock
Documents & Guides
Terminal Strip, Type GRTB, 6 Position Terminal Block Kit, Wire Range: 22 to 12 AWG, Mounts On (2) Pre-Drilled and Tapped Standard Holes, For Use in Standard GR Series Boxes

Overview

Terminal Strip, Type GRTB, 6 Position Terminal Block Kit, Wire Range: 22 to 12 AWG, Mounts On (2) Pre-Drilled and Tapped Standard Holes, For Use in Standard GR Series Boxes

For use in standard GR series boxes Weidmuller type MK terminal block } with wire range of #22-#12 AWG. Mounts on 2 predrilled and tapped standard holes

Also known as: 781381625388, GRTB612, APPGRTB612

Specifications

Poles: 6
Allowable Gauge Range: 22 - 12
Poles: 6
Allowable Gauge Range: 22 - 12