ETN ECN5442AAA Freedom Industrial P

Item #: 0181469

Cat #: ECN5442AAA

UPC: 782114138991

$ 6913.58 EA
Company wide:
0 in stock
Documents & Guides
ECN5442AAA SIZE 4 120V COIL

Overview

ECN5442AAA SIZE 4 120V COIL
Also known as: 782114138991, ECN5442AAA, CUTECN5442AAA

Specifications

Type: Fusible Disconnect
IP/NEMA Rating: NEMA 3R
Type: Fusible Disconnect
IP/NEMA Rating: NEMA 3R