Conduit to Beam Fastener, Type Hammer-On, 1/2 to 3/4" Pipe, Steel

Item #: 0181461

Cat #: BG-8-12-U-5-8

UPC: 781011185305

$ 9.08 EA
Company wide:
0 in stock
Documents & Guides
Conduit to Beam Fastener, 1/2 to 3/4 Inch Conduit, 5/16 to 1/2 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers

Overview

Conduit to Beam Fastener, 1/2 to 3/4 Inch Conduit, 5/16 to 1/2 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Also known as: 781011185305, BG-8-12-U-5-8, BLIBG812U58

Specifications

Diameter: 3/4 in, 1/2 in
Mounting: Flange
Material: Steel
Finish: Zinc
Diameter: 3/4 in, 1/2 in
Material: Steel
Mounting: Flange
Finish: Zinc