Breaker, Bolt On, 20A, 2P, 120/240V, 10 kAIC, Ground Fault

Item #: 0181433

Cat #: QBGFT2020

UPC: 786676026710

$ 899.67 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Ground Fault Circuit Breaker, 20 Amp, 2-Pole, Type QBGF, Quicklag, Thermal-Magnetic, Self Test, Bolt-On, 120/240 VAC, 10 kAIC.

Overview

Miniature Industrial Ground Fault Circuit Breaker, 20 Amp, 2-Pole, Type QBGF, Quicklag, Thermal-Magnetic, Self Test, Bolt-On, 120/240 VAC, 10 kAIC.

Eaton’s innovative bolt-on (QB) arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those light commercial projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s a hotel, an apartment high-rise or a dormitory, the QB AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.

Also known as: 786676026710, QBGFT2020, CUTQBGFT2020

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On