Thermal Imaging Camera, TiS20 Series, 120 x 90 Resolution

Item #: 0181422

Cat #: FLK-TIS20+9HZ

UPC: 095969918596

Call for price
Company wide:
0 in stock
Documents & Guides
Thermal Imaging Camera, TiS20 Series, 120 x 90 Resolution, 3.500 Inch LCD Touchscreen, IP54 Rated, 4GB Internal Memory, Includes: AC Power Supply, Lithium Ion Smart Battery, USB cable, Soft Transport Bag

Overview

Thermal Imaging Camera, TiS20 Series, 120 x 90 Resolution, 3.500 Inch LCD Touchscreen, IP54 Rated, 4GB Internal Memory, Includes: AC Power Supply, Lithium Ion Smart Battery, USB cable, Soft Transport Bag

The TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running.

Also known as: 095969918596, FLK-TIS20+9HZ, FLUFLKTIS20+9HZ

Specifications

IP/NEMA Rating: IP54
IP/NEMA Rating: IP54

Customer Reviews

No reviews for this product
(0)