5
more

$ 49.99 EA
Company wide:
204
in stock
Documents & Guides
8-3/8" All-purpose Pliers, Strip and Cuts: 8-16 AWG Solid, 12-20 AWG Stranded, Jaw Length: 2-1/4"
Overview
8-3/8" All-purpose Pliers, Strip and Cuts: 8-16 AWG Solid, 12-20 AWG Stranded, Jaw Length: 2-1/4"
This All Purpose tool is the perfect combination of wire stripper and long nose pliers with the added bonus of a crimper. Cuts, strips and twists wire. Shears bolts, crimps and reaches into tight spaces. Save time and money and stop carrying around extra tools.
Also known as: 092644384059, J207-8CR, KLEJ2078CR, Strippers
Specifications
| Length: | 8 3/8 in |
| Type: | Pliers, Long Nose Pliers, Side Cutting Pliers |
| Color: | Black, Yellow |
| Standards: | California Proposition 65 |
| Length: | 8 3/8 in |
| Color: | Black, Yellow |
| Type: | Pliers, Long Nose Pliers, Side Cutting Pliers |
| Standards: | California Proposition 65 |