125 Class Strobe, Amber, 120VAC

Item #: 0181386

Cat #: 125STRNA120A

UPC: 782640051009

$ 118.54 EA
Company wide:
0 in stock
Documents & Guides
125 Class Normal Light Output Strobe in a NEMA Type 4X enclosure. Panel or conduit mounting. Protective wire guard available, Cat. No. 125GRD.

Overview

125 Class Normal Light Output Strobe in a NEMA Type 4X enclosure. Panel or conduit mounting. Protective wire guard available, Cat. No. 125GRD.

The Edwards 125 Class Strobe beacons are UL and cUL listed signaling devices, available in two versions, normal light output and high light output. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the normal light output and high light output beacons are available with either a black or gray base, and amber, blue, clear, green or red lens.

Also known as: 782640051009, 125STRNA120A, EDW125STRNA120A

Specifications

Color: Amber
Volts AC: 120
Color: Amber
Volts AC: 120