Acuity LO6AR TRW

Item #: 0181381

Cat #: LO6AR TRW OS

UPC: 888791198669

Company wide:
0 in stock
Documents & Guides
LITHONIA LDN6 35/10 LO6AR TRW 120V

Overview

LITHONIA LDN6 35/10 LO6AR TRW 120V
Also known as: 888791198669, LO6AR TRW OS, LITLDN63510LO6ARTR

Specifications

Mounting: Recessed
Type: Trim
Material: Aluminum
Mounting: Recessed
Material: Aluminum
Type: Trim