Acuity 2FSL4 30L EZ1 LP835

Item #: 0181380

Cat #: 2FSL430LEZ1LP83

UPC: 820476876042

Company wide:
0 in stock
Documents & Guides
LITHONIA 2FSL4 30L EZ1 LP835

Overview

LITHONIA 2FSL4 30L EZ1 LP835
Also known as: 820476876042, 2FSL430LEZ1LP83, LIT2FSL430LEZ1LP83

Specifications

Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Volts AC Range: 120 - 277
Light Technology: LED