This product has been discontinued.

Keyless Fixture, Compact Fluorescent, 13W, White
Item #: 0181371
Cat #: LH-CFL1
UPC: 085339870050
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
13 Watt-gu24 10,000 Hr Keyless Compact Fluorescent Light Fixture With Lens - Energy Star Listed Luminaire, Polycarbonate Lens With Spring Loaded Snap Tab Assembly, Wire Leads, Base Sized To Fit Over 3.5" And 4" Electric Outlet Boxes, Mounting Screws And Wire Connectors Included - Compact Fluorescent Luminaires For Use In Attics, Basements, Closets And Garages Where On/off Switch Exists - Keyless - 120 Vac, .22 Amp Rating - Size: W=5.06", H=3.04" - Mounts On Standar
Overview
13 Watt-gu24 10,000 Hr Keyless Compact Fluorescent Light Fixture With Lens - Energy Star Listed Luminaire, Polycarbonate Lens With Spring Loaded Snap Tab Assembly, Wire Leads, Base Sized To Fit Over 3.5" And 4" Electric Outlet Boxes, Mounting Screws And Wire Connectors Included - Compact Fluorescent Luminaires For Use In Attics, Basements, Closets And Garages Where On/off Switch Exists - Keyless - 120 Vac, .22 Amp Rating - Size: W=5.06", H=3.04" - Mounts On Standar
Also known as: 085339870050, LH-CFL1, ALLLHCFL1
Specifications
| Wattage: | 13 |
| Color: | White |
| Type: | Electronic |
| Light Technology: | Fluorescent |
| Base: | 2-Pin Twist Lock (GU24) |
| Wattage: | 13 |
| Type: | Electronic |
| Base: | 2-Pin Twist Lock (GU24) |
| Color: | White |
| Light Technology: | Fluorescent |