GRID LED TROF, 2X2, 4300 LM, 4000K, UNV

Item #: 0181370

Cat #: 22GR-LD4-43-F1-UNV

UPC: 080083718481

Company wide:
0 in stock
Documents & Guides
GR Series LED Recessed Troffer, 2 x 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver

Overview

GR Series LED Recessed Troffer, 2 x 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver
Also known as: 080083718481, 22GR-LD4-43-F1-UNV, MET22GRLD443F1UNV

Specifications

Mounting: Recessed
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Wattage: 50
Volts AC Range: 120 - 277